Axeltätningar Freudenberg Sealing Technologies 40421849
Hydraulic piston seal AU N100
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421849
Rubix:525434
Tillverkare:40421849

Dokumenter
Produktinformation : Piston seal AU N100 190 X 210 X 15 / 10 mm 94 AU 925
The grooved ring from the AU N100 series by Freudenberg features a symmetrical profile for rods or pistons and a recessed sealing edge.
Teknisk information
Attribut
| Innerdiameter | 190 mm |
|---|---|
| Yttre diameter | 210 mm |
| Höjd | 15 mm |
| Material | 94 au 925 |
| Monteringsform | au n100 |
Att visa UNSPSC/ECL@SS/Customs
4 381,73 kr Ex moms
/ Styck
5 477,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
