Axeltätningar Freudenberg Sealing Technologies 40421220
Hydraulic piston seal AU N100
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421220
Rubix:524035
Tillverkare:40421220

Dokumenter
Produktinformation : Piston seal AU N100 55 X 70 X 12 / 7.5 mm 94 AU 925
The grooved ring from the AU N100 series by Freudenberg features a symmetrical profile for rods or pistons and a recessed sealing edge.
Teknisk information
Attribut
| Innerdiameter | 55 mm |
|---|---|
| Yttre diameter | 70 mm |
| Höjd | 12 mm |
| Material | 94 au 925 |
| Monteringsform | au n100 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
