Referenser
FAG:FRM62/3
Rubix:165257
Tillverkare:0167300110000
EAN:4012801169448



Produktinformation : FRM62/3 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 3x62x62 mm |
|---|---|
| Logistisk vikt | 13 g |
| Typ | fixed ring for bearing housing |
| Innerdiameter | 56 mm |
| Yttre diameter | 62 mm |
| Bredd | 3 mm |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
543,61 kr Ex moms
/ Styck
679,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
