Referenser
SKF:FRB 12.5/130
Rubix:118753
Tillverkare:6050
EAN:7316577017505

Produktinformation : FRB 12,5/130 SKF
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 12,5x130x130 mm |
|---|---|
| Logistisk vikt | 102,7 g |
| Typ | fixed ring |
| Innerdiameter | 119 mm |
| Yttre diameter | 130 mm |
| Bredd | 12.5 mm |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
365,59 kr Ex moms
/ Styck
456,99 kr Inkl moms
- Tillgängliga