Referenser
FAG:FRM300/5
Rubix:165244
Tillverkare:0384384290000
EAN:4012801479066



Produktinformation : FRM300/5 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Styrkor
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Teknisk information
Attribut
| Logistisk vikt | 136 g |
|---|---|
| Typ | fixed ring for bearing housing |
| Innerdiameter | 284 mm |
| Yttre diameter | 300 mm |
| Bredd | 5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 765,83 kr Ex moms
/ Styck
2 207,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
