Referenser
Bahco:B143.020.100
Rubix:6013383
EAN:7314150278510

Produktinformation : B143.020.100 Skruvmejsel med insexkula
Styrkor
•For hexagonal head screws, ball end, easy to insert in the screw head from a range of angles
Black oxide tip for higher accuracy
For more efficient work than the standard hexagonal and time saver
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Chrome plated blade for high protection against corrosion, long life tool
High-performance alloy steel blade
Standards: ISO 2936
SB coding for retailed packed on a plastic hanger
Black oxide tip for higher accuracy
For more efficient work than the standard hexagonal and time saver
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole
Chrome plated blade for high protection against corrosion, long life tool
High-performance alloy steel blade
Standards: ISO 2936
SB coding for retailed packed on a plastic hanger
Teknisk information
Attribut
| Logistisk vikt | 37 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 2 mm |
| Bladlängd | 100 mm |
| Längd | 195 mm |
Att visa UNSPSC/ECL@SS/Customs
49,34 kr Ex moms
/ Styck
61,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
