Referenser
Portwest:S549BKRS
Rubix:6389588
EAN:5036108357987



Produktinformation : Ultrasonic Heated Tunnel Gilet, Black, Size S - S549BKRS - PORTWEST
The Ultrasonic Heated Tunnel Gilet offers the best in insulation solutions. Carbon fibre heated panels are embedded into this padded body warmer to bring extra warmth and comfort to the wearer. The use of innovative heat sealed baffle fabric increases its water resistance. The S549 also has three heat settings controlled by a button at the chest and includes a rechargeable battery that offers 3-10 hours of heat.
Styrkor
•Premium water resistant fabric
Heat sealed seams for increased water and wind resistance
InsulatexPro lining offers superior warmth without adding unnecessary weight
Battery powered carbon fibre heated panels bring extra warmth to the wearer
Easy to load and durable battery pack
Elasticated armholes
Draw-cord adjustable hem
Chin guard with internal storm flap provides extra comfort
Battery life of up to 10 hours
Micro USB charging cable included
Front zip opening for easy access
Zipped pockets
Easy grip pullers attached to all zips
3 pockets for ample storage
Heat sealed seams for increased water and wind resistance
InsulatexPro lining offers superior warmth without adding unnecessary weight
Battery powered carbon fibre heated panels bring extra warmth to the wearer
Easy to load and durable battery pack
Elasticated armholes
Draw-cord adjustable hem
Chin guard with internal storm flap provides extra comfort
Battery life of up to 10 hours
Micro USB charging cable included
Front zip opening for easy access
Zipped pockets
Easy grip pullers attached to all zips
3 pockets for ample storage
Teknisk information
Attribut
| Färg | svart |
|---|---|
| Storlek | s |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| ytvikt | 65 g/m² |
Att visa UNSPSC/ECL@SS/Customs
1 699,22 kr Ex moms
/ Styck
2 124,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran