Referenser
Portwest:S412NARM
Rubix:6017373
EAN:5036108044351

Dokumenter
Produktinformation : Glasgow Bodywarmer, Navy, Size M - S412NARM - PORTWEST
Cleverly styled, the Glasgow Bodywarmer is ideal for cool days when a jacket is not needed but it is still not quite warm enough for just a t-shirt. Ideal for leisure and work, the fit is comfortable and the garment is excellent value for money.
Styrkor
•Durable polycotton fabric for high performance and maximum wearer comfort|•Fully lined and padded to trap the heat and increase warmth|•3 pockets for ample storage|•Front zip opening for easy access|•Fully elasticated waistband for ultimate wearer comfort
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | m |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
| Material | 60% polyester;35% cotton |
Att visa UNSPSC/ECL@SS/Customs
327,70 kr Ex moms
/ Styck
409,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran