Kedjehjul i europeisk design Tsubaki Sprocket 08B1 28T hardened
Härdat kedjehjul
Se teknisk informationReferenser
Tsubaki:Sprocket 08B1 28T hardened
Rubix:6001458
Tillverkare:21706000283
EAN:8718472594072

Produktinformation : 08B-1 Z=28 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 1201 g |
|---|---|
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
| Antal tänder | 28 |
| ISO-kod | 08b-1 |
| Material | stål |
| Vikt | 1201 kg |
| Total bredd | 30 mm |
Att visa UNSPSC/ECL@SS/Customs
541,66 kr Ex moms
/ Styck
677,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran