Referenser
Dewalt:DCGG571NK-XJ
Rubix:6452816
EAN:5035048716076

Produktinformation : Fettspruta XR 18V SOLO - DCGG571NK-XJ - DeWalt
Performs routine lubrication up to twice as fast as a manual grease gun
Styrkor
•Delivers high pressure to clear clogged fittings
690 bar (10,000 PSI) output pressure with a flow rate of 147g per minute
Purge valve allows user to bleed excess air that can become trapped in pump valves, affecting the pressure and speed of application
690 bar (10,000 PSI) output pressure with a flow rate of 147g per minute
Purge valve allows user to bleed excess air that can become trapped in pump valves, affecting the pressure and speed of application
Teknisk information
Attribut
| Typ | grease gun |
|---|---|
| Spänning | 18 V |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran