Referenser
Sati:KLPP185
Rubix:108550

Produktinformation : Klämelement RCK 19-185/330
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 32000 g |
|---|---|
| Typ | pp |
| Material | steel |
| Storlek | 185 mm |
| Yttre diameter | 330 mm |
Att visa UNSPSC/ECL@SS/Customs
13 358,83 kr Ex moms
/ Styck
16 698,54 kr Inkl moms
- Tillgängliga