Referenser
KTR:ROTEX 28 AL 1A 28H7
Rubix:108356
Tillverkare:020286102800

Produktinformation : Rotex 28 hub 1a d28H7+kw+s ALD
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Teknisk information
Attribut
| Logistisk vikt | 260 g |
|---|---|
| Typ | rotex |
| Material | aluminium |
| Storlek | 28 |
Att visa UNSPSC/ECL@SS/Customs
1 551,93 kr Ex moms
/ Styck
1 939,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
