Referenser
KTR:BOWEX 24 JUNIOR 1B 18H7
Rubix:112945
Tillverkare:010241001800

Produktinformation : Bowex Junior 24 hub 1b d18H7+kw+s
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Typ | bowex |
| Material | pa |
| Storlek | 24 |
Att visa UNSPSC/ECL@SS/Customs
416,92 kr Ex moms
/ Styck
521,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran