Referenser
Sati:KLGG080
Rubix:108529

Produktinformation : Clamping element RCK 40-80/120
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 1500 g |
|---|---|
| Storlek | 38 mm |
| Yttre diameter | 120 mm |
Att visa UNSPSC/ECL@SS/Customs
489,47 kr Ex moms
/ Styck
611,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran