Referenser
Sati:KLEE180
Rubix:174667

Produktinformation : Clamping element RCK11-180/235
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 17000 g |
|---|---|
| Storlek | 164 mm |
| Yttre diameter | 235 mm |
Att visa UNSPSC/ECL@SS/Customs
5 030,94 kr Ex moms
/ Styck
6 288,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran