Referenser
Sati:KLDB060
Rubix:108482

Teknisk sammanfattning
| Typ | db locking set |
|---|---|
| Material | c45e steel (uni en 10083-1) |
| Storlek | 55 mm |
Produktinformation : Clamping element RCK 71-60/90
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 1200 g |
|---|---|
| Typ | db locking set |
| Material | c45e steel (uni en 10083-1) |
| Storlek | 55 mm |
| Skaftdiameter | 96 mm |
| Vridmoment | 2317 N.m |
| Navets längd | 55 mm |
| Yttre diameter | 90 mm |
| Slutbehandling | stål |
Att visa UNSPSC/ECL@SS/Customs
344,95 kr Ex moms
/ Styck
431,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran