Referenser
Sati:KLEE050
Rubix:108582

Produktinformation : Klämelement RCK 11-50/80
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 1300 g |
|---|---|
| Typ | ee |
| Material | steel |
| Storlek | 72 mm |
| Yttre diameter | 80 mm |
Att visa UNSPSC/ECL@SS/Customs
840,45 kr Ex moms
/ Styck
1 050,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran