Referenser
Sati:KLCC100
Rubix:108445

Produktinformation : Clamping element RCK 80-100/125
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 5500 g |
|---|---|
| Typ | cc |
| Material | steel |
| Storlek | 114 mm |
| Vikt | 5.5 kg |
| Yttre diameter | 125 mm |
| Slutbehandling | stål |
Att visa UNSPSC/ECL@SS/Customs
1 590,76 kr Ex moms
/ Styck
1 988,45 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran