Referenser
Sati:KLDA030
Rubix:108508

Produktinformation : Clamping element RCK 70-30/55
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 500 g |
|---|---|
| Typ | da |
| Material | steel |
| Storlek | 45 mm |
| Vikt | 0.5 kg |
| Skaftdiameter | 31 mm |
| Vridmoment | 727 N.m |
| Navets längd | 45 mm |
| Yttre diameter | 55 mm |
| Slutbehandling | stål |
Att visa UNSPSC/ECL@SS/Customs
139,84 kr Ex moms
/ Styck
174,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran