Referenser
Sati:KLEE170
Rubix:142064

Produktinformation : Clamping element RCK 11-170/225
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 16500 g |
|---|---|
| Storlek | 164 mm |
| Yttre diameter | 225 mm |
Att visa UNSPSC/ECL@SS/Customs
9 289,51 kr Ex moms
/ Styck
11 611,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran