Referenser
KTR:ROTEX 38 GG 1 20H7-NND
Rubix:108346
Tillverkare:020383002000

Produktinformation : Rotex 38 hub 1 d20H7+kw+s GG
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Teknisk information
Attribut
| Logistisk vikt | 1200 g |
|---|---|
| Typ | rotex |
| Material | cast iron |
| Storlek | 38 |
Att visa UNSPSC/ECL@SS/Customs
1 969,03 kr Ex moms
/ Styck
2 461,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
