Referenser
Sati:KLCC019
Rubix:108467

Produktinformation : Clamping element RCK 80-19/27
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 200 g |
|---|---|
| Typ | locking device |
| Storlek | 44 mm |
| Vikt | 0.4 kg |
| Vridmoment | 17 N.m |
| Navets längd | 44 mm |
| Yttre diameter | 27 mm |
Att visa UNSPSC/ECL@SS/Customs
255,36 kr Ex moms
/ Styck
319,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran