Tandat kopplingsnav KTR ROTEX 14 GS AL 2.0 9H7

ROTEX GS 14 AL-H

Se teknisk information

Referenser

KTR:ROTEX 14 GS AL 2.0 9H7
Rubix:108207
Tillverkare:550147150950
KTR COUPLING ROTEX GS 14 HUB 9MM 2.0

Teknisk sammanfattning

Typclamping ring hub
Materialaluminium
Storlek14 mm
Se alla caracteristics

Produktinformation : Rotex-GS 14 hub 2.0 d9F7


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Teknisk information


Attribut
Logistisk vikt20 g
Typclamping ring hub
Materialaluminium
Storlek14 mm
Navets längd50 mm
Yttre diameter30 mm
966,81 kr Ex moms
/ Styck
1 208,51 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran