Tandat kopplingsnav KTR BOWEX 24 JUNIOR 1B 10H7

BoWex 24

Se teknisk information

Referenser

KTR:BOWEX 24 JUNIOR 1B 10H7
Rubix:112952
Tillverkare:010241001000
KTR COUPLING BOWEX 24 JUNIOR 1B=10MM

Teknisk sammanfattning

Typbowex
Materialpa
Storlek24
Se alla caracteristics

Produktinformation : Bowex Junior 24 hub 1b d10H7+kw+s


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Teknisk information


Attribut
Logistisk vikt20 g
Typbowex
Materialpa
Storlek24
416,92 kr Ex moms
/ Styck
521,15 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran