Referenser
Sati:KLDA120
Rubix:108491

Produktinformation : Clamping element RCK 70-120/165
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 5500 g |
|---|---|
| Typ | da |
| Material | steel |
| Storlek | 89 mm |
| Vikt | 5.5 kg |
| Yttre diameter | 165 mm |
Att visa UNSPSC/ECL@SS/Customs
2 442,36 kr Ex moms
/ Styck
3 052,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran