Referenser
Pramet:LFMX 2.0-.16ENF1:T8330
Rubix:6138614
Tillverkare:6754321
EAN:3603602896872
Produktinformation : Svarvskär – avstickning och spårsvarvning, LFMX 2.0-.16ENF1:T8330 - 6754321 - PRAMET
Single ended parting and grooving insert, with a 2mm cutting width and 0.16mm corner radii, an accuracy according to tolerance class-M and chip-breaker F1 with rounded cutting edges, grade T8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and K20-K40 for machining of steel and cast-iron in combination with PRAMET XL.F(NRL) 2.00 parting and grooving tools
Teknisk information
Attribut
| Nyans | t8330 |
|---|
Att visa UNSPSC/ECL@SS/Customs
2 169,20 kr Ex moms
/ 10 Styck
2 711,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran