Referenser
Milwaukee:4932363705
Rubix:6452073
EAN:4002395331482

Produktinformation : Forstner Bit 14x90mm - 4932363705 - Milwaukee
Centre point for precisely locating the bit, peripheral cutters ensure splinter free drilling in all natural soft and hard woods. Manufactured according to DIN 74836. Suitable for heavy-duty applications in all naturals, soft and hard woods.
Teknisk information
Attribut
| Total längd | 90 mm |
|---|---|
| Borrdiameter | 14 mm |
| Diameter fäste | 9.5 mm |
| Typ av fäste | cylindrisk |
| Klipplängd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
114,99 kr Ex moms
/ Styck
143,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
