Referenser
Bosch:2608597623
Rubix:360347
EAN:3165140183321

Produktinformation : TRÄSPIRALBORR SW6,5 8X160X235MM - 2608597623 - BOSCH
Styrkor
•Heavy-duty self-feeding tip pulls the bit through completely, which allows for quick precision-drilling
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Teknisk information
Attribut
| Logistisk vikt | 60 g |
|---|---|
| Förpackade mått (D x B x H) | 295x39x20 mm |
| Paketerad vikt | 60 g |
| Total längd | 235 mm |
| Borrdiameter | 8 mm |
| Material | stål |
| Klipplängd | 170 mm |
Att visa UNSPSC/ECL@SS/Customs
154,94 kr Ex moms
/ Styck
193,68 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
