Referenser
Bahco:SB7800SM-13
Rubix:430249
EAN:7314150104734

Produktinformation : HYLSA 1/2'' 6-KANT 13 MM - SB7800SM-13
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Styrkor
1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Teknisk information
Attribut
| Logistisk vikt | 59 g |
|---|---|
| Fyrkantsadapter | 1/2' vierkant '' |
| Diameter | 13 mm |
| Längd | 38 mm |
| Fyrkant | 22 mm |
| Diameter (tum) | 1/2 '' |
| Slutbehandling | polerad |
| Vikt | 53 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran