Referenser
Bahco:9629-12
Rubix:6293304
EAN:7314150388486




Dokumenter
Produktinformation : Flate bor til tre 12 x 152mm
Quick-Change hexagon shank 6.35 mm
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Styrkor
Flat Drill Bits for Wood
Teknisk information
Attribut
| Total längd | 152 mm |
|---|---|
| Borrdiameter | 12 mm |
| Material | hcs |
| Diameter fäste | 6.35 mm |
| Typ av fäste | platt |
| Klipplängd | 42 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
