Spolventiler -Flödesregulator Mecaline 840756
EXHAUST UNIVERSAL MALE PARALLEL FLOW REGULATOR
Se teknisk informationSe dokumentReferenser
Mecaline:840756
Rubix:6333864
EAN:3660338061356

Dokumenter
Produktinformation : 840756-FLOW REG ST (FLOW OUT) 8-1/4R
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "C" on the body
Teknisk information
Attribut
| Typ | flow regulator short thread (flow out) execution cylindrical/tapered/npt d 8-1/4 |
|---|
Att visa UNSPSC/ECL@SS/Customs
752,22 kr Ex moms
/ Styck
940,28 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran