Spolventiler -Flödesregulator Festo VFOE-LE-T-G18-Q4

One-Way Flow Control Valve

Se teknisk information

Referenser

Festo:VFOE-LE-T-G18-Q4
Rubix:6401566
Tillverkare:8068725
EAN:4052568301095
brand logo

Teknisk sammanfattning

Typ av kopplingqs-4 (pneumatic connection 1) and g1/8 (pneumatic connection 2)
Typone-way flow restrictor (at the outlet)
Se alla caracteristics

Produktinformation : Strypbackventil, VFOE-LE-T-G18-Q4 - 8068725 - FESTO


Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.

Teknisk information


Attribut
Typ av kopplingqs-4 (pneumatic connection 1) and g1/8 (pneumatic connection 2)
Typone-way flow restrictor (at the outlet)
Materialpbt
Flöde9000 l/h
Max servicetryck10 bar
Seriervfoe
Max temperatur60 °C
Min. temperatur-10 °C
84,78 kr Ex moms
/ Styck
105,97 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran