Skruvmejsel Bahco BE-8257
ERGO™ spårmejslar med platt spets och gummigrepp 1–1,6 mm x 100–200 mm
Se teknisk informationReferenser
Bahco:BE-8257
Rubix:429923
EAN:7314153010834

Produktinformation : SPÅRSKRUVMEJSEL ERGO 8X175 - BE-8257
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Styrkor
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|Flat face to prevent rolling away
Teknisk information
Attribut
| Logistisk vikt | 140 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1,6 mm |
| Bladlängd | 175 mm |
| Längd | 297 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
279,28 kr Ex moms
/ Styck
349,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
