Skruvmejsel Bahco BE-8622
ERGO™ Phillips-mejslar med gummigrepp dubbelhandtag PH0–PH4 x 182–322 mm
Se teknisk informationReferenser
Bahco:BE-8622
Rubix:422040
EAN:7314150242511

Produktinformation : SKRUVMEJSEL ERGO PH 2X150
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.
Styrkor
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle
Teknisk information
Attribut
| Logistisk vikt | 115 g |
|---|---|
| Avtryck | phillips (ph) |
| Avtryckstorlek | ph2 |
| Bladlängd | 150 mm |
| Längd | 272 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran