Referenser
Pferd Tools:EHT 125-1,6 SG ALU
Rubix:6014839
Tillverkare:61341225
EAN:4007220805008





Teknisk sammanfattning
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | silicijev karbid |
Produktinformation : KAPSKIVA EHT 125-1,6 SG ALU - 61341225 - PFERD
Best cutting results achieved on pneumatic turbine grinders and powerful electric and high-frequency angle grinders Abrasive: corundum/silicon carbide AC High-performance tool with Q hardness (GUSS) midur for high cutting performance, high lateral stability and very good tool life.
Styrkor
High cutting performance and very good tool life. Manufactured without the addition of fillers containing iron, chlorine or sulfur.
Användningsområden
Cutting of sheet metal, profiles and solid materials. Suitable for angle grinders of all power categories.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Tjocklek | 1.6 mm |
| Slipmaterial | silicijev karbid |
| Skaftdiameter | 22.23 mm |
| Applikation | cutting of sheets, profiles and solid materials |
| Form | 41 |
| högsta hastighet | 79.85 m/s |
| Serier | performance line sg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran