Våt- och torrdammsugare Kärcher 11482110
DUST AND WATER VACUUM NT 30/1 Tact Te L
Se teknisk informationReferenser
Kärcher:11482110
Rubix:6243919
Tillverkare:1.148-211.0
EAN:4054278046006


Teknisk sammanfattning
| Vakuum | 273 mbar |
|---|---|
| Motorns märkeffekt | 1380 W |
| Strömförsörjning | 240 V |
Produktinformation : Vacuum Cleaner, Industry NT 30/1 Tact Te L - 11482110 - Kärcher
The NT 30/1 Tact Te L wet/dry hoover is the perfect solution for professionals in the construction and industrial sectors. Equipped with a bumper, sturdy metal swivel castors and a new automatic filter cleaning system, this professional hoover is the ideal solution for vacuuming large quantities of fine dust over long working periods, even in demanding conditions. What's more, its integrated storage system for accessories and the suction hose, its flat head for attaching a SORTIMO L-BOXX-type case, and its electrical socket for connecting a power tool make it really easy to work with. This hoover sucks up both liquids and waste.
Styrkor
Automatic filter cleaning system
Tact filter
■ The filter cleans itself automatically and without
loss of suction power thanks to
powerful air blasts.
■ Long filter life, unprecedented on the market, for
at least 130 kg of fine dust.
Tool connector with
air intake valve and
rubber mouthpiece
■ The new tool connector allows optimum
connection of the power tool.
■ The rotating ring on the base body
of the connector allows the suction power
to be regulated.
Connection sleeve for
power tool with automatic on/off
■ The Te versions feature a
connection sleeve for power tool with automatic on/off
and the
antistatic
preparation.
Tact filter
■ The filter cleans itself automatically and without
loss of suction power thanks to
powerful air blasts.
■ Long filter life, unprecedented on the market, for
at least 130 kg of fine dust.
Tool connector with
air intake valve and
rubber mouthpiece
■ The new tool connector allows optimum
connection of the power tool.
■ The rotating ring on the base body
of the connector allows the suction power
to be regulated.
Connection sleeve for
power tool with automatic on/off
■ The Te versions feature a
connection sleeve for power tool with automatic on/off
and the
antistatic
preparation.
Teknisk information
Attribut
| Vakuum | 273 mbar |
|---|---|
| Motorns märkeffekt | 1380 W |
| Strömförsörjning | 240 V |
| Tank | 30 l |
| Ljud nivå | 69 dBA |
| Slangens längd | 4000 mm |
| Sugbredd | 360 mm |
| Kabellängd | 7.5 m |
| Luftflöde | 74 l/s |
Att visa UNSPSC/ECL@SS/Customs
12 174,21 kr Ex moms
/ Styck
15 217,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran