Referenser
Bosch:2608597401
Rubix:362640
EAN:3165140103954

Dokumenter
Produktinformation : FORMSTAGSBORR 10X600MM SDS-PLUS - 2608597401 - BOSCH
When you drill through multi-layered building materials you need durable drill bits that won’t jam or stop when you hit a nail. Drill bits you can use to drill through formwork and layers of metal sandwich panels. PRO Wood HSS Installation Drill Bits are right for the job. PRO Wood HSS Installation Drill Bits are a great choice for construction workers and installers who need to drill holes in multiple building materials, such as metal sandwich panels and hardwood. We made them from high-speed steel (HSS) for strength and resistance to heat. The drill bits are long enough to drill through multiple layers of building materials. They feature a tapered flute that prevents jamming, even when you drill in moist wood. You can use them for any formwork, interior fitting, plumbing, and electrical installation jobs.
Styrkor
•Long Life drilling in wood
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
Användningsområden
Construction
Teknisk information
Attribut
| Logistisk vikt | 348 g |
|---|---|
| Förpackade mått (D x B x H) | 660x60x11 mm |
| Paketerad vikt | 348 g |
| Total längd | 600 mm |
| Borrdiameter | 10 mm |
| Klipplängd | 87 mm |
| Material | hss |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
349,21 kr Ex moms
/ Styck
436,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
