Referenser
Roebuck:853489
Rubix:6258290
EAN:3660338095863

Dokumenter
Produktinformation : Betongbor SDS+ TriaX 14x160MM
For concrete and reinforced concrete. Self-centering tip for easy hole initiation. Its U-propeller allows for faster drilling and dust removal. Conical core. One-piece carbide plate. This 3-way drill bit allows for high stability and less vibration during drilling. Thanks to its constant work on the same plane, the "TriaX" technology allows a perfect calibration of the holes. The "TriaX" technology makes it possible to achieve 900 holes on a reinforced concrete material (factory tested). In case of a contact with reinforced concrete, no risk of deviation of the drill. Allows optimized fastening thanks to PGM calibration. No cracks even if drilling at the edge of the concrete. Quality control on each bit. Made in France.
Styrkor
Specially designed for all concrete (concrete and reinforced concrete)TriaX technology with simultaneous contact 3-point
Användningsområden
• For concrete and reinforced concrete.
Teknisk information
Attribut
| Total längd | 160 mm |
|---|---|
| Borrdiameter | 14 mm |
| Klipplängd | 100 mm |
| Material | stål |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
288,88 kr Ex moms
/ Styck
361,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran