Referenser
Bosch:GBH 18V-22
Rubix:6441742
Tillverkare:0611924001
EAN:4053423242287

Dokumenter
Produktinformation : Hammer Drill, GBH 18V-22 SOLO L-BOXX - 0611924001 - Bosch
Muscle strain, unexpected jolts, and dust inhalation are just some of the hazards you face when drilling in concrete. Fortunately, we’ve developed the GBH 18V-22 Professional rotary hammer to make your job more comfortable. This tool is compact, light, and ergonomically designed with a well-defined centre of gravity, so you will find it easier and less tiring to handle it, especially when drilling overhead. You stay in control and there’s less impact on your hands and arms thanks to Kick Back Control and Vibration Control. Connect the hammer to the GDE 18V-12 Professional dust extractor with just one click for a cleaner site while you work. And you can wrap up the job with less interruptions too – this tool combines high performance with efficient battery runtime.
Styrkor
•More comfort and less strain while drilling, even during overhead work
Lightweight hammer drilling with specially designed clip-on dust extractor
Uninterrupted work thanks to improved runtime
Lightweight hammer drilling with specially designed clip-on dust extractor
Uninterrupted work thanks to improved runtime
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Vikt | 2.3 kg |
| Sladdlös | ja |
| Borrkapacitet, metall | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
4 943,37 kr Ex moms
/ Styck
6 179,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran





