Referenser
Freudenberg Sealing Technologies:24263382
Rubix:528303
Tillverkare:24263382

Produktinformation : Piston seal Omegat OMK-MR 63 X 52 X 4 / 5.5 mm PTFE B602 / FKM
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 3 g |
|---|---|
| Yttre diameter | 63 mm |
| Innerdiameter | 52 mm |
| Höjd | 4 mm |
Att visa UNSPSC/ECL@SS/Customs
6 497,50 kr Ex moms
/ Styck
8 121,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran