Referenser
Freudenberg Sealing Technologies:24213798
Rubix:527952
Tillverkare:24213798

Produktinformation : Piston seal Omegat OMK-MR 105 X 89.5 X 5.9 / 7.75 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Yttre diameter | 105 mm |
| Innerdiameter | 89.5 mm |
| Höjd | 5.9 mm |
Att visa UNSPSC/ECL@SS/Customs
5 629,71 kr Ex moms
/ Styck
7 037,14 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
