Referenser
Freudenberg Sealing Technologies:24179245
Rubix:527876
Tillverkare:24179245

Produktinformation : Piston seal Omegat OMK-MR 170 X 149 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 80 g |
|---|---|
| Yttre diameter | 170 mm |
| Innerdiameter | 149 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
7 468,33 kr Ex moms
/ Styck
9 335,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
