Referenser
Freudenberg Sealing Technologies:24131850
Rubix:527748
Tillverkare:24131850

Produktinformation : Piston seal Omegat OMK-MR 20 X 12.5 X 3 / 3.75 mm PTFE GM201 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 1 g |
|---|---|
| Yttre diameter | 20 mm |
| Innerdiameter | 12.5 mm |
| Höjd | 3 mm |
Att visa UNSPSC/ECL@SS/Customs
3 574,09 kr Ex moms
/ Styck
4 467,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
