Referenser
Freudenberg Sealing Technologies:24120265
Rubix:527681
Tillverkare:24120265

Produktinformation : Piston seal Omegat OMK-MR 280 X 259 X 7.7 / 10.5 mm PTFE GM201 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 105,62 g |
|---|---|
| Yttre diameter | 280 mm |
| Innerdiameter | 259 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
18 128,03 kr Ex moms
/ Styck
22 660,04 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
