Referenser
Knipex:95 22 165
Rubix:369496
EAN:4003773069812

Produktinformation : KABELSAX 95 22 165 - 95 22 165 - KNIPEX
For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 180x52x22 mm |
|---|---|
| Logistisk vikt | 254 g |
| Skärkapacitet | 15 mm |
| Längd | 165 mm |
Att visa UNSPSC/ECL@SS/Customs
3 594,54 kr Ex moms
/ 6 Styck
4 493,17 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran