Referenser
Bahco:2620-80
Rubix:425398
EAN:7311518200947

Dokumenter
Produktinformation : KABELSAX 800 MM
Styrkor
Cable cutter suitable for cutting aluminium or copper cables
For a maximum service life, the sharpened parts of the blades must never be used on ferrous material
Phosphate finish, handles epoxy painted
Cable cutter for aluminium or copper cables
For a maximum service life, the sharpened parts of the blades must never be used on ferrous material
For a maximum service life, the sharpened parts of the blades must never be used on ferrous material
Phosphate finish, handles epoxy painted
Cable cutter for aluminium or copper cables
For a maximum service life, the sharpened parts of the blades must never be used on ferrous material
Teknisk information
Attribut
| Logistisk vikt | 3820 g |
|---|---|
| Skärkapacitet | 42 mm |
| Längd | 800 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
