Referenser
Knipex:95 27 600
Rubix:369499
EAN:4003773021797

Produktinformation : KABELSAX 95 27 600 - 95 27 600 - KNIPEX
For cutting copper and aluminium cables, single and multiple strands. Not suitable for steel wire. Hardened and precision ground cutting edges. Clean and smooth cut without deforming. Favourable transmission ratios due to leverage. Squeeze protection prevents injuries. Adjustable screw joint. Bolted cutting head, interchangeable. Cutting head: chrome-vanadium electric steel in special quality, forged, hardened in oil. Legs: steel tube.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Favourable lever ratio due to toggle lever. With guard. Adjustable bolted joint. Bolted cutter head, replaceable. Handles: steel tube. Cutter head: high-grade chrome vanadium electric steel, forged, oil-hardened.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 595x210x65 mm |
|---|---|
| Skärkapacitet | 27 mm |
| Längd | 595 mm |
Att visa UNSPSC/ECL@SS/Customs
1 373,19 kr Ex moms
/ Styck
1 716,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran