Kopplingslänk för kedja Tsubaki RS12B LAMBDA 1 NEPTUNE CL (P=3/4'')
BS Lambda Neptune Chain Connecting Link
Se teknisk informationSe dokumentReferenser
Tsubaki:RS12B LAMBDA 1 NEPTUNE CL (P=3/4'')
Rubix:6249836
Tillverkare:84101200002
EAN:8718472789096



Dokumenter
Produktinformation : RS12B-1 Tsubaki BS LAMBDA NEPTUNE rak kedjelänk
BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Teknisk information
Attribut
| Kedja | bs neptune |
|---|---|
| Kedje pitch | 19.05 mm |
| Profil | simplex (1) |
| Material | 301 stainless steel (spring clip) |
| Vikt | 23 g |
| Rulldiameter | 12.07 mm |
Att visa UNSPSC/ECL@SS/Customs
165,93 kr Ex moms
/ Styck
207,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran