Sliphjul av Nylon Pferd Tools PNL 6025/6 A 280

Borste på Lino® NLP spindel

Se teknisk information

Referenser

Pferd Tools:PNL 6025/6 A 280
Rubix:6015697
Tillverkare:44656028
EAN:4007220892893
PFERD POLINOX® mounted grinding wheel PNL 6025/6 A 280

Teknisk sammanfattning

Yttre diameter60 mm
Spannmål280
Stångdiameter6 mm
Se alla caracteristics

Produktinformation : POLINOX PNL 6025.6 A 280 - 44656028 - PFERD


Essential application of the tool for surface machining. Abrasive: A = corundum SiC = silicon carbide The fiber layers Vlies are arranged in the wheel blade in a radial way. The blades are very compact, offering a high lifespan. Circumferential speed, maximum recommendation 32 m/s.

Teknisk information


Attribut
Yttre diameter60 mm
Spannmål280
Stångdiameter6 mm
Längd25 mm
  • Tillgänglig – Leveransdatum på begäran