Referenser
Pferd Tools:PCLZY 5013/6
Rubix:6014757
Tillverkare:44692251
EAN:4007220661321

Dokumenter
Produktinformation : POLICLEAN MED SKAFT PCLZY 5013/6 - 44692251 - PFERD
Flexible shafts, electric and air powered straight grinders can be used as tool drives POLICLEAN® mounted tools are used for general purpose peripheral grinding. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Teknisk information
Attribut
| Yttre diameter | 50 mm |
|---|---|
| Spannmål | 40 |
| Stångdiameter | 6 mm |
| Färg | svart |
| Längd | 40 mm |
Att visa UNSPSC/ECL@SS/Customs
793,75 kr Ex moms
/ 5 Styck
992,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
